This product may not be available in all locations.
2
more

CONTACTOR 600VAC
Item #: 27652
Cat #: 8910DPA42V04
UPC: 785901150565
Documents & Guides
SQD 8910DPA42V04 CONTACTOR 600VAC
Sign In or Register to view pricing and more.
Overview
SQD 8910DPA42V04 CONTACTOR 600VAC
Also known as: 785901150565, 8910DPA42V04
Specifications
Mounting: | Panel |
Phase: | 1 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)