CEILING FAN BX W/HANGER, NEW WORK

Item #: 276519

Cat #: 54151CFB-BHL

UPC: 785991024203

Sign In or Register to view pricing and more.
Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and New Work Bar Hanger with 16 Inch to 24 Inch Length, For use with Non-Metallic Sheathed Cable

Overview

Octagon Ceiling Fan Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, with Non-Metallic Cable Clamps (C-5) and New Work Bar Hanger with 16 Inch to 24 Inch Length, For use with Non-Metallic Sheathed Cable
Also known as: 785991024203, 54151CFB-BHL

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Size: 4
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Knockout Diameter: 1/2 in
Size: 4
Diameter: 4 in
Cubic Inches: 15.800 in³
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)