Pilot Device, Mounting Base, Incandescent, Lamp Module, 22.5mm

Item #: 276507

Cat #: ZB4BW031

UPC: 785901371656

Pilot Device, Mounting Base, Incandescent, 120 Volt AC, Lamp Module, BA 9s Lamp included, 10 Amp, 1 Normally Open, Contact, 22.5mm
Sign In or Register to view pricing and more.

Overview

Pilot Device, Mounting Base, Incandescent, 120 Volt AC, Lamp Module, BA 9s Lamp included, 10 Amp, 1 Normally Open, Contact, 22.5mm
Also known as: 785901371656, ZB4BW031

Specifications

IP/NEMA Rating: IP66
Type: Pilot Device, Mounting Base, LED
Amps: 10
Size: 22.5 mm
Mounting: Base
Volts AC: 120
Poles: 1
Standards: California Proposition 65
IP/NEMA Rating: IP66
Amps: 10
Mounting: Base
Poles: 1
Type: Pilot Device, Mounting Base, LED
Size: 22.5 mm
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)