Enclosure, NEMA 3, Screw Cover, 6" x 6" x 4"

Item #: 27650

Cat #: A664GSC

UPC: 783510560904

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3,No Knockouts, 6 x 6 x 4 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3,No Knockouts, 6 x 6 x 4 Inch, Steel/Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510560904, A664GSC

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
Depth: 4 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)