Specseal Firestop Pillow 2" x 6" x 9"

Item #: 276489

Cat #: SSB26

UPC: 730573062609

Sign In or Register to view pricing and more.
SSB Intumescent Firestop Pillow 2"x6"x9"

Overview

SSB Intumescent Firestop Pillow 2"x6"x9"
Also known as: 730573062609, SSB26

Specifications

Type: Fire Stop, Pillow
Color: Red
Height: 2 in
Width: 6 in
Length: 9 in
Type: Fire Stop, Pillow
Height: 2 in
Length: 9 in
Color: Red
Width: 6 in

Customer Reviews

No reviews for this product
(0)