Split Sleeve 2"

Item #: 276484

Cat #: FSR200

UPC: 730573220009

Sign In or Register to view pricing and more.
Ready Split Sleeve 2" Split Firestop Sleeve

Overview

Ready Split Sleeve 2" Split Firestop Sleeve
Also known as: 730573220009, FSR200

Specifications

Type: Fire Stop, Split Sleeve
Material: Steel
Diameter: 2 in
Type: Fire Stop, Split Sleeve
Diameter: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)