Series 33 EZ Path Device Extension

Item #: 276459

Cat #: EZD33E

UPC: 730573000052

Sign In or Register to view pricing and more.
EZ-Path Series 33 Fire-Rated Pathway Extension Module

Overview

EZ-Path Series 33 Fire-Rated Pathway Extension Module
Also known as: 730573000052, EZD33E

Specifications

Type: Fire Stop, Pathway
Width: 3 in
Color: Orange
Length: 6 in
Range: 4 hr
Height: 3 in
Mounting: Wall
Type: Fire Stop, Pathway
Color: Orange
Range: 4 hr
Mounting: Wall
Width: 3 in
Length: 6 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)