THREADED ROD 3/8 INCH X 10

Item #: 276456

Cat #: H104-3/8X10EG

UPC: 616013081518

Sign In or Register to view pricing and more.
Documents & Guides
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Electro-Galvanized Steel

Overview

Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Electro-Galvanized Steel
Also known as: 616013081518, H104-3/8X10EG

Specifications

Diameter: 3/8 in
Material: Steel
Length: 10 ft
Diameter Range: 3/8 in
Finish: Plain
Diameter: 3/8 in
Length: 10 ft
Finish: Plain
Material: Steel
Diameter Range: 3/8 in

Customer Reviews

No reviews for this product
(0)