Sign In or Register to view pricing and more.
Documents & Guides
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Steel
Overview
Rod, Hanger - Continuous Thread, Size 3/8 Inch x 10 Feet, Steel
Also known as: 616013300879, H104-3/8X10
Specifications
Diameter: | 3/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Plain |
Diameter: | 3/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)