This product may not be available in all locations.
2
more

Push Button, Guard, for E-Stop, 40mm Trigger Action, 22.5mm, Red
Item #: 276452
Cat #: ZBZ1604
UPC: 389110099488
Documents & Guides
Push Button, Guard, for Emergency-Stop Function Only, 40 mm Trigger Action, 22.5 mm, Red, Metal, Type XB
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button, Guard, for Emergency-Stop Function Only, 40 mm Trigger Action, 22.5 mm, Red, Metal, Type XB
Also known as: 389110099488, ZBZ1604
Specifications
Mounting: | Panel |
Color: | Red |
Type: | Guard, Pushbutton |
Diameter: | 40 mm |
Size: | 22.500 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Guard, Pushbutton |
Size: | 22.500 mm |
Color: | Red |
Diameter: | 40 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)