This product may not be available in all locations.

Jumper Bar, ControlLogix, for 36 Pin Terminal Bars
Item #: 27645
Cat #: 1756-JMPR
UPC: 612598327195
Documents & Guides
Jumper Bar, ControlLogix, for 36 Pin Terminal Bars
Sign In or Register to view pricing and more.
No associated products found.
Overview
Jumper Bar, ControlLogix, for 36 Pin Terminal Bars
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-JMPR from Rockwell Automation® is a bar jumper for 36 pin terminal wiring blocks.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598327195, 1756-JMPR
Specifications
Poles: | 36 |
Type: | Jumper Bar |
Family / Style: | 1756 |
Standards: | Build America Buy America Compliant |
Poles: | 36 |
Family / Style: | 1756 |
Type: | Jumper Bar |
Standards: | Build America Buy America Compliant |
Customer Reviews
1 Overall
(1)
1/5
- , on 11/02/2023
poor design jumper bar
This jumper bar it two pins to short, not to mention it is way to thick it makes it almost impossible to put a wire into the pin where you have to overlap the jumper to cover all 36 pins in the cable head. whoever designed this needs to be fired and never work as a design engineer again.