Push Button, 60mm Mushroom Head, Harmony XB4, Metal, Red, 22mm, Momentary

Item #: 276443

Cat #: ZB4BR4

UPC: 785901354338

Sign In or Register to view pricing and more.
Push Button, 60 mm Mushroom Head, Harmony XB4, Metal, Red, 22 mm, Momentary, Operator Only

Overview

Push Button, 60 mm Mushroom Head, Harmony XB4, Metal, Red, 22 mm, Momentary, Operator Only
This Harmony XB4, 60mm mushroom red button head operates with a spring return / impulse mechanism. This 60mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent 60mm mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Its highly ergonomic mushroom push button shape makes it ideal for use in area where operator wear thick gloves or where users have impaired movements.
Also known as: 785901354338, ZB4BR4

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Color: Red
Size: 22.5 mm
Material: Chrome
Type: Mushroom, Pushbutton
Diameter: 60 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66
Color: Red
Material: Chrome
Diameter: 60 mm
Mounting: Panel
Size: 22.5 mm
Type: Mushroom, Pushbutton
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)