This product may not be available in all locations.
Speed Dynamic Braking Resistor, 10HP, NEMA 1, Thermally Protected
Item #: 276424
Cat #: VW3A66712
UPC: 785901859222
Sign In or Register to view pricing and more.
Speed Dynamic Braking Resistor, 10 Horse Power, NEMA 1, Thermally Protected
Overview
Speed Dynamic Braking Resistor, 10 Horse Power, NEMA 1, Thermally Protected
Also known as: 785901859222, VW3A66712
Specifications
Horsepower: | 10 |
Type: | Speed Dynamic Brake |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Horsepower: | 10 |
Mounting: | Surface |
Type: | Speed Dynamic Brake |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)