Relay, Plug In, 8 Pin, 10A, 120VAC Coil, 250VAC, 2PDT

Item #: 276418

Cat #: RUMC2AB2F7

UPC: 785901924067

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, LED Option, Lots of 10

Overview

Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, LED Option, Lots of 10
Also known as: 785901924067, RUMC2AB2F7

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 250
Base: 8-Pin
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 8-Pin
Poles: 2
Type: Relay, IceCube
Volts AC: 250

Customer Reviews

No reviews for this product
(0)