This product has been discontinued.
This product may not be available in all locations.
![Relay, Plug In, 8 Pin, 10A, 120VAC Coil, 250VAC, 2PDT Relay, Plug In, 8 Pin, 10A, 120VAC Coil, 250VAC, 2PDT](https://rexel-cdn.com/products/image.jpg?i=9F9AB1A5-FAEB-48B9-AEDC-A471A7E65D76&f=420)
Relay, Plug In, 8 Pin, 10A, 120VAC Coil, 250VAC, 2PDT
Item #: 276415
Cat #: RUMC2AB1F7
UPC: 785901707974
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Lots of 10
Overview
Relay, Plug In, 8 Pin, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 2-Pole Double Throw, 2 Normally Open, 2 Normally Closed, Lots of 10
Also known as: 785901707974, RUMC2AB1F7
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Pin |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Poles: | 2 |
Type: | Relay, IceCube |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)