This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
RELAY SOCKET 250VAC 12AMP RSB +OPTIONS
Overview
RELAY SOCKET 250VAC 12AMP RSB +OPTIONS
Also known as: 785901618188, RSZE1S35M
Specifications
Type: | Socket |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Type: | Socket |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)