Breaker, Lug In/Quick Connect Out, 2P, 50A, 120VAC, Type QOU, 10kAIC

Item #: 276385

Cat #: QOUQ250

UPC: 785901760764

Sign In or Register to view pricing and more.
Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 50 Amp, 120 Volt AC, Type QOU, 10 kAIC

Overview

Breaker, Lug In/4 Point Quick Connect Out, 2-Pole, 50 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901760764, QOUQ250

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)