Head for illuminated selector switch, XB4, metal, orange handle, 22mm, universal LED, 2 positions

Item #: 27638

Cat #: ZB4BK1253

UPC: 785901354123

Sign In or Register to view pricing and more.
Head for illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, stay put

Overview

Head for illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, stay put
This Harmony XB4, illuminated orange selector switch head for integral LED with standard handle has 2 positions, operates with stay-put mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354123, ZB4BK1253

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Color: Orange
Type: 2 Position, Illuminated, Selector Switch
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Type: 2 Position, Illuminated, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Color: Orange
Material: Chrome

Customer Reviews

No reviews for this product
(0)