MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 276378

Cat #: QOB215GFI

UPC: 785901563013

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 120/240V 15A
Also known as: 785901563013, QOB215GFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)