This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 120/240V 15A
Item #: 276377
Cat #: QOB215EPD
UPC: 785901120766
Documents & Guides
MINIATURE CIRCUIT BREAKER 120/240V 15A
Sign In or Register to view pricing and more.
Overview
MINIATURE CIRCUIT BREAKER 120/240V 15A
Also known as: 785901120766, QOB215EPD
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 15 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)