This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
INDICATING BANK LENS 120VAC 10J +OPTIONS
Overview
INDICATING BANK LENS 120VAC 10J +OPTIONS
Also known as: 785901845829, XVBC8G7
Specifications
IP/NEMA Rating: | IP66, IP65, NEMA 4X |
Material: | Polycarbonate |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66, IP65, NEMA 4X |
Standards: | California Proposition 65 |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)