Complete pilot light, Harmony XB6, square green, plastic, 16mm, integral LED, 12/24VDC

Item #: 276362

Cat #: XB6CV3BB

UPC: 785901357216

Complete pilot light, Harmony XB6, square green, plastic, 16mm, integral LED, 12 - 24 Volt DC
Sign In or Register to view pricing and more.

Overview

Complete pilot light, Harmony XB6, square green, plastic, 16mm, integral LED, 12 - 24 Volt DC
This Harmony XB6 green, complete pilot light is part of the range diameter 16mm plastic, Harmony XB6 modular. It has a square head shape and is supplied with an integral LED and faston connection type. Its reduced diameter 16mm makes it suitable to applications where less space is available for mounting, like small machines and control panels. This range comes with good color purity and offers the advantage of LED brightness. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65.
Also known as: 785901357216, XB6CV3BB

Specifications

Mounting: Panel
Color: Green
Type: LED, Square, Pilot Light
Material: Plastic
Size: 16 mm
Standards: California Proposition 65
Volts DC: 12/24
Mounting: Panel
Type: LED, Square, Pilot Light
Size: 16 mm
Volts DC: 12/24
Color: Green
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)