Handy Box Cover, Type: Toggle Switch, Drawn, Steel

Item #: 27636

Cat #: 58-C-30

UPC: 785991143300

Documents & Guides
Handy Box Cover, Type: Toggle Switch, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Handy Box Cover, Type: Toggle Switch, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer. Steel City® boxes and covers are a complete solution for mounting devices and fixtures in walls and ceilings. Steel City® pre-fabricated solutions ship as completed assemblies to save installation time and labor.
Also known as: 785991143300, 58-C-30

Specifications

Width: 2 1/8 in
Depth: 1/4 in
Material: Steel
Width: 2 1/8 in
Material: Steel
Depth: 1/4 in

Customer Reviews

No reviews for this product
(0)