This product may not be available in all locations.
2
more

Relay, Plug-In, Interface, 16A, 250VAC, 28VDC, 24VDC Coil, 8 Blade
Item #: 276340
Cat #: RSB1A160BD
UPC: 785901569305
Documents & Guides
Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package
Sign In or Register to view pricing and more.
Overview
Relay, Plug-In, Interface, 16 Amp, 250 Volt AC, 28 Volt DC, 24 Volt DC Coil, 8 Blade, 10 per Package
Also known as: 785901569305, RSB1A160BD
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | Interface, Relay, Plug-In |
Mounting: | Socket |
Volts AC: | 250 |
Volts DC: | 28 |
Amps: | 16 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Type: | Interface, Relay, Plug-In |
Volts AC: | 250 |
Amps: | 16 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Socket |
Volts DC: | 28 |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)