This product may not be available in all locations.
2
more
Breaker, Bolt-On, 30A, 2P, 120/240VAC, QOB Type, 10 kAIC, EPD
Item #: 276336
Cat #: QOB230EPD
UPC: 785901120780
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)
Overview
30 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Equipment Protective Device, (Ground Fault)
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901120780, QOB230EPD
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)