This product may not be available in all locations.
Overview
PILOT LIGHT
Also known as: 785901645368, ZA2BV03
Specifications
Mounting: | Panel |
Color: | Green |
IP/NEMA Rating: | IP65 |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
IP/NEMA Rating: | IP65 |
Standards: | California Proposition 65 |
Color: | Green |
Shape: | Round |
Customer Reviews
No reviews for this product
(0)