CABLE TIE, 5.6L, 1000/PK

Item #: 27632

Cat #: PLT1.5M-M0

UPC: 074983541287

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, miniature cross section, 5.6" (142mm) length, weather resistant nylon 6.6, black, 1000/PK

Overview

Pan-Ty® locking tie, miniature cross section, 5.6" (142mm) length, weather resistant nylon 6.6, black, 1000/PK
One-piece locking wedge for consistent performance and reliability. Low thread force and high loop tensile strength.
Also known as: 074983541287, PLT1.5M-M0

Specifications

Width: 0.980 in
Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Type: Weather Resistant
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Diameter Range: 1.250 in
Width: 0.980 in
Weight Capacity: 18 lbs
Length: 5.600 in
Type: Weather Resistant
Product Thickness: 0.043 in
Color: Black
Material: Nylon
Size: Miniature
Family / Style: Pan-Ty®
Diameter Range: 1.250 in

Customer Reviews

No reviews for this product
(0)