PUSH BUTTON LIGHT MODULE 24V 16MM XB6

Item #: 276316

Cat #: XB6AV5BB

UPC: 785901356523

Sign In or Register to view pricing and more.

Overview

PUSH BUTTON LIGHT MODULE 24V 16MM XB6
Also known as: 785901356523, XB6AV5BB

Specifications

Mounting: Panel
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
IP/NEMA Rating: IP65, NEMA 4X, NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)