PUSH BUTTON LIGHT MODULE 24V 16MM XB6

Item #: 276313

Cat #: XB6AV3BB

UPC: 785901325604

Sign In or Register to view pricing and more.

Overview

PUSH BUTTON LIGHT MODULE 24V 16MM XB6
Also known as: 785901325604, XB6AV3BB

Specifications

Type: LED
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: LED
Standards: California Proposition 65
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)