This product may not be available in all locations.
2
more

Interface plug in relay, Harmony, 12A, 1CO, 120V AC
Item #: 276299
Cat #: RSB1A120F7
UPC: 785901618096
Documents & Guides
Interface plug in relay, Harmony, 12A, 1CO, 120V AC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Interface plug in relay, Harmony, 12A, 1CO, 120V AC
This Harmony RSB interfacing plug-in relay has a control coil voltage of 120V AC and has 1 changeover contact single pole double throw with a rating of 12A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type allows easy installation and maintenance. The product is IP40 and has a transparent cover allowing operator to visually inspect the status of contacts.
Also known as: 785901618096, RSB1A120F7
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Interface, Relay, Plug-In |
Mounting: | Socket |
Amps: | 12 |
Volts AC: | 250 |
Volts DC: | 28 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Interface, Relay, Plug-In |
Amps: | 12 |
Volts DC: | 28 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Socket |
Volts AC: | 250 |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)