Socket, Harmony, for RPM3 Power Relays, 16A Screw Clamp Terminals, Mixed Contact

Item #: 276295

Cat #: RPZF3

UPC: 785901635659

Sign In or Register to view pricing and more.
Socket, Harmony, for RPM3 Power Relays, 16A Screw Clamp Terminals, Mixed Contact, 11 Blade

Overview

Socket, Harmony, for RPM3 Power Relays, 16A Screw Clamp Terminals, Mixed Contact, 11 Blade
This Harmony RPM plug-in socket has a rated voltage of 250V AC with an output rating of 16A. This plug-in relay socket is compatible with interface plug-in relay RPM range. It has a large choice of number of contacts for high rated current use with space-saving design which allows for a flexible and easy installation on DIN rail. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. It is compatible with plug in control relay. It enables easy installation and connect to relay from its socket. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).
Also known as: 785901635659, RPZF3

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Type: Relay, Socket, Plug-In
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Type: Relay, Socket, Plug-In
Base: 14-Blade
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)