This product may not be available in all locations.
2
more
Relay Plug-In, Socket, 5 Pin, for RPM1 Relays
Item #: 276294
Cat #: RPZF1
UPC: 785901573265
Sign In or Register to view pricing and more.
Documents & Guides
Relay Plug-In, Socket, 5 Pin, for RPM1 Relays, 10 per Package
Overview
Relay Plug-In, Socket, 5 Pin, for RPM1 Relays, 10 per Package
Also known as: 785901573265, RPZF1
Specifications
Mounting: | Panel, DIN Rail |
Type: | Relay, Socket, Plug-In |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Mounting: | Panel, DIN Rail |
Base: | 8-Blade |
Type: | Relay, Socket, Plug-In |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)