Relay, Plug-In, 15A, 120VAC Coil, LED, Lock-Down Door

Item #: 276292

Cat #: RPM43F7

UPC: 785901876595

Sign In or Register to view pricing and more.
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, LED, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package

Overview

Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, LED, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package
Also known as: 785901876595, RPM43F7

Specifications

Volts AC Control: 120
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Poles: 4
Standards: California Proposition 65
Volts AC Control: 120
Type: Relay, IceCube
Amps: 15
Standards: California Proposition 65
Base: 14-Blade
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)