Relay, Plug-In, 15A, 24VDC Coil, LED, Lock-Down Door

Item #: 276291

Cat #: RPM43BD

UPC: 785901709053

Sign In or Register to view pricing and more.
Relay, Plug-In, 15 Amp, 24 Volt DC Coil, 8 Blade, LED, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package

Overview

Relay, Plug-In, 15 Amp, 24 Volt DC Coil, 8 Blade, LED, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package
Also known as: 785901709053, RPM43BD

Specifications

Volts DC Control: 24
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Poles: 4
Standards: California Proposition 65
Volts DC Control: 24
Type: Relay, IceCube
Amps: 15
Standards: California Proposition 65
Base: 14-Blade
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)