This product may not be available in all locations.
2
more

Relay, Plug-In, 15A, 24VDC Coil, LED, Test Button, Lock-Down Door
Item #: 276289
Cat #: RPM42BD
UPC: 785901701507
Documents & Guides
Relay, Plug-In, 15 Amp, 24 Volt DC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Relay, Plug-In, 15 Amp, 24 Volt DC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 4 Normally Open, 4 Normally Closed, 10 per Package
Also known as: 785901701507, RPM42BD
Specifications
Volts DC Control: | 24 |
Base: | 14-Blade |
Poles: | 8 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Poles: | 8 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)