Inductive proximity sensors XS, inductive sensor XS2 M30, L75mm, brass, Sn15mm, 24...240VAC/DC, 1/2"

Item #: 276276
Cat #: XS2M30MA250K
UPC: 785901138747
Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS2 M30, L75mm, brass, Sn15mm, 24...240VAC/DC, 1/2"

Overview

Inductive proximity sensors XS, inductive sensor XS2 M30, L75mm, brass, Sn15mm, 24...240VAC/DC, 1/2"
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. The advantages of inductive detection are numerous, no physical contact with the object to be detected. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a nickel plated brass case and a 1/2-20UNF connector. It has a sensing distance of 15mm. Two-wire, AC or DC supply with short-circuit protection, 24V to 240V, NO function.
Also known as: 785901138747, XS2M30MA250K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)