Limit switch, XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 2 m

Item #: 276273

Cat #: XCMD2102L2

UPC: 785901468189

Sign In or Register to view pricing and more.
Limit switch, XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 2 m

Overview

Limit switch, XC Standard, XCMD, steel roller plunger, 1NC+1 NO, snap, 2 m
This product is part of the XC Standard range, an offer of limit switches. This limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 NC and 1 NO, form Zb, snap action contacts. It provides switch actuation of 30° cam. The limit switch has a spring return metal roller plunger and supports the lateral approach in 2 directions. The movement of operating head is linear. It is furnished with removable cable connector for electrical connection. It is an IP66/IP67/IP68 and IK06 rated product. This plunger head limit switch has a fixed body, made of Zamak. Its dimensions are 30mm (width) x 16mm (depth) x 50mm (height). It weighs 0.185kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by CCC, CSA and UL. It meets IEC 60204-1, UL 508, EN 60947-5-1, EN 60204-1, CSA C22.2 No 14 and IEC 60947-5-1 standards. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901468189, XCMD2102L2

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Micro
Mounting: Surface
Volts AC: 250
Length: 6.500 ft
Amps: 1.500
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Length: 6.500 ft
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Micro
Volts AC: 250
Amps: 1.500

Customer Reviews

No reviews for this product
(0)