PUSHBUTTON LED 24V 22MM XB5B +OPTIONS

Item #: 276266

Cat #: XB5AW35B5

UPC: 785901384663

Sign In or Register to view pricing and more.

Overview

PUSHBUTTON LED 24V 22MM XB5B +OPTIONS
Also known as: 785901384663, XB5AW35B5

Specifications

Size: 22 mm
Type: Steady
Standards: California Proposition 65
Size: 22 mm
Standards: California Proposition 65
Type: Steady

Customer Reviews

No reviews for this product
(0)