Relay, Plug-In, 15A, 12VDC Coil, Test Button, Lock-Down Door

Item #: 276250

Cat #: RPM41JD

UPC: 785901630050

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 15 Amp, 12 Volt DC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package

Overview

Relay, Plug-In, 15 Amp, 12 Volt DC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package
Also known as: 785901630050, RPM41JD

Specifications

Base: 14-Blade
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Poles: 4
Standards: California Proposition 65
Base: 14-Blade
Type: Relay, IceCube
Amps: 15
Standards: California Proposition 65
Volts DC Control: 12
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)