This product may not be available in all locations.
1
more
Relay, Plug-In, 15A, 120VAC Coil, Test Button, Lock-Down Door
Item #: 276249
Cat #: RPM41F7
UPC: 785901572855
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package
Overview
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 11 Blade, No LED, Test Button, Lock-Down Door, 4 Normally Open, 3 Normally Closed, 10 per Package
Also known as: 785901572855, RPM41F7
Specifications
Volts AC Control: | 120 |
Base: | 14-Blade |
Poles: | 8 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 8 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)