Relay, Plug-In, 15A, 120VAC Coil, LED, Test Button, Lock-Down Door

Item #: 276241

Cat #: RPM23F7

UPC: 785901709008

Sign In or Register to view pricing and more.
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package

Overview

Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package
Also known as: 785901709008, RPM23F7

Specifications

Volts AC Control: 120
Poles: 2
Type: Plug In, Relay
Mounting: Socket
Amps: 15
Base: 8-Blade
Standards: California Proposition 65
Volts AC Control: 120
Type: Plug In, Relay
Amps: 15
Standards: California Proposition 65
Poles: 2
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)