This product may not be available in all locations.
2
more
Relay, Plug-In, 15A, 230VAC Coil, LED, Test Button, Lock-Down Door
Item #: 276237
Cat #: RPM22P7
UPC: 785901797197
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, 15 Amp, 230 Volt AC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package
Overview
Relay, Plug-In, 15 Amp, 230 Volt AC Coil, 8 Blade, LED, Test Button, Lock-Down Door, 2 Normally Open, 2 Normally Closed, 10 per Package
Also known as: 785901797197, RPM22P7
Specifications
Poles: | 2 |
Type: | Plug In, Relay |
Mounting: | Socket |
Amps: | 15 |
Base: | 8-Blade |
Volts AC Control: | 230 |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Socket |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Type: | Plug In, Relay |
Amps: | 15 |
Volts AC Control: | 230 |
Customer Reviews
No reviews for this product
(0)