Relay, Plug-In, Harmony, Electromechanical, 15A, 2CO, LED, Lockable Test Button, 24VAC

Item #: 276229

Cat #: RPM22B7

UPC: 785901447856

Relay, Plug-In, Harmony, Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, LED, Lockable Test Button, 24 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Plug-In, Harmony, Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, LED, Lockable Test Button, 24 Volt AC
This Harmony RPM power plug-in relay has a coil control voltage of 24V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night. 0 0 0 0 0 0 0 0 0
Also known as: 785901447856, RPM22B7

Specifications

Volts AC Control: 24
Type: Relay, Plug-In
Mounting: Socket
Amps: 15
Poles: 4
Base: 8-Blade
Standards: California Proposition 65
Volts AC Control: 24
Mounting: Socket
Poles: 4
Standards: California Proposition 65
Type: Relay, Plug-In
Amps: 15
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)