This product may not be available in all locations.
2
more
Breaker, Bolt-On, 30A, 1P, 120/240VAC, QOB Type, 10 kAIC, EPB
Item #: 276225
Cat #: QOB130EPD
UPC: 785901763765
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker
Overview
30 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC, 30 mA, Equipment Protection Breaker
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901763765, QOB130EPD
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)