This product may not be available in all locations.
Selector Switch, Illuminated, Harmony XB4, Metal, Green Knob, 22mm, LED, 3 Positions
Item #: 27622
Cat #: ZB4BK1333
UPC: 785901354130
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, Harmony XB4, Metal, Green Knob, 22mm, Universal LED, 3 Positions, Maintained
Overview
Selector Switch, Illuminated, Harmony XB4, Metal, Green Knob, 22mm, Universal LED, 3 Positions, Maintained
This Harmony XB4, illuminated green selector switch head for integral LED with standard handle has 3 positions, operates with stay-put mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354130, ZB4BK1333
Specifications
Type: | Selector Switch Operator |
Standards: | California Proposition 65 |
Type: | Selector Switch Operator |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)