Breaker, QOB, 20A, 1P, 120VAC, 10kA, 30mA Ground Fault B, Bolt On Mount

Item #: 276219

Cat #: QOB120EPD

UPC: 785901763697

Sign In or Register to view pricing and more.
Breaker, QOB, 20 Amp, 1-Pole, 120 Volt AC, 10 kA, 30 mA Ground Fault B, Bolt On Mount

Overview

Breaker, QOB, 20 Amp, 1-Pole, 120 Volt AC, 10 kA, 30 mA Ground Fault B, Bolt On Mount
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 10kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555 This circuit breaker has Class B 30mA ground fault with a pigtail. The pressure plate connectors will accept one 14 AWG to 8 AWG copper or 12 AWG to 8 AWG aluminum wire.
Also known as: 785901763697, QOB120EPD

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)