Selector Switch, 2 Position, Maintained, 22.5mm, Operator Only

Item #: 276217

Cat #: ZA2BD2

UPC: 785901645306

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Maintained, 22.5 mm, Operator Only, Plastic

Overview

Selector Switch, 2 Position, Maintained, 22.5 mm, Operator Only, Plastic
Also known as: 785901645306, ZA2BD2

Specifications

Mounting: Panel
Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Standards: California Proposition 65
Mounting: Panel
Type: 2 Position, Selector Switch
Standards: California Proposition 65
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)