pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 24V AC DC

Item #: 276201

Cat #: XB5AVB3

UPC: 785901383994

pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 24V AC DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

pilot light, Harmony XB5, grey plastic, green, 22mm, universal LED, plain lens, 24V AC DC
This Harmony XB5, plain lens modular green pilot light is supplied with 24V AC/DC, uses an integral LED and screw clamp terminals. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Also known as: 785901383994, XB5AVB3

Specifications

Mounting: Panel
Volts DC: 24
Color: Green
Size: 22.5 mm
Type: LED, Pilot Light
Volts AC: 24
Standards: California Proposition 65
Mounting: Panel
Color: Green
Type: LED, Pilot Light
Standards: California Proposition 65
Volts DC: 24
Size: 22.5 mm
Volts AC: 24

Customer Reviews

No reviews for this product
(0)