This product may not be available in all locations.
1
more

PLUG-IN RELAY 250V 15A RPM +OPTIONS
Item #: 276165
Cat #: RPM12JD
UPC: 785901439110
Documents & Guides
PLUG-IN RELAY 250V 15A RPM +OPTIONS
Sign In or Register to view pricing and more.
No associated products found.
Overview
PLUG-IN RELAY 250V 15A RPM +OPTIONS
Also known as: 785901439110, RPM12JD
Specifications
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)