This product may not be available in all locations.
1
more

Relay, Plug In, Power, 15A, 1P, NC, 120VAC Coil, DIN Rail Mount
Item #: 276159
Cat #: RPM11F7
UPC: 785901572886
Documents & Guides
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 5 Blade, LED, Test Button, Lock-Down Door, 1 Normally Closed, 10 per Package
Sign In or Register to view pricing and more.
Overview
Relay, Plug-In, 15 Amp, 120 Volt AC Coil, 5 Blade, LED, Test Button, Lock-Down Door, 1 Normally Closed, 10 per Package
Also known as: 785901572886, RPM11F7
Specifications
Volts AC Control: | 120 |
Base: | 5-Blade |
Type: | Relay, Plug-In |
Mounting: | Socket |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Poles: | 1 |
Standards: | California Proposition 65 |
Base: | 5-Blade |
Mounting: | Socket |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)